Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 180B17

  • Mfr # 180B17

  • Zoro # G2466000


product price: $1,344.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Length through Bore (In.)
3.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B17
Zoro #
G2466000
UPC #
697950027845
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.125
Outside Dia. (In.)
13.386
Pitch Dia.
12.2449
Storage Height
3.125
Storage Width
13.39
Caliper Diameter
10.7867
Storage Length
13.39

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
5.25
Number of Teeth
17
Weight
57.8
Surface Treatment
Protective Coating
Chain Number
180
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.