Zoro Homepage

Spk Roller B, 180B25

  • Mfr # 180B25

  • Zoro # G2465151


product price: $2,111.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
180
Pitch Dia.
17.9521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180B25
Zoro #
G2465151
UPC #
697950028002
Country of Origin
United States

Dimensions

Pitch Dia.
17.9521
Outside Dia. (In.)
19.161
Length through Bore (In.)
3.375
Storage Length
19.16
Storage Height
3.375
Caliper Diameter
16.5107
Storage Width
19.16

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
180
Max. Bore (In.)
5.375
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
111.52
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.