Zoro Homepage

Spk Roller B, 200B11

  • Mfr # 200B11

  • Zoro # G2458054


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
8.8737
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B11
Zoro #
G2458054
UPC #
697950028187
Country of Origin
United States

Dimensions

Pitch Dia.
8.8737
Length through Bore (In.)
3
Outside Dia. (In.)
10.014
Storage Height
3
Storage Width
10.01
Caliper Diameter
7.2214
Storage Length
10.01

Details

Material
Steel
Number of Teeth
11
Bore Type
Reboreable
Chain Number
200
Max. Bore (In.)
4
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
32.42
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.