Zoro Homepage

Spk Roller B, 200B12

  • Mfr # 200B12

  • Zoro # G3372569


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Pitch Dia.
9.6593
Length through Bore (In.)
3
Type
Standard ANSI Roller
Weight
38.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B12
Zoro #
G3372569
UPC #
697950028200
Country of Origin
United States

Dimensions

Pitch Dia.
9.6593
Length through Bore (In.)
3
Outside Dia. (In.)
10.83
Storage Width
10.83
Caliper Diameter
8.0973
Storage Height
3
Storage Length
10.83

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
38.85
Bore Type
Reboreable
Max. Bore (In.)
4.5
Material
Steel
Number of Teeth
12
Hardened Teeth
No
Chain Number
200
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.