Zoro Homepage

Spk Roller B, 200B13

  • Mfr # 200B13

  • Zoro # G2456681


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.643
Material
Steel
Pitch Dia.
10.4465
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B13
Zoro #
G2456681
UPC #
697950028231
Country of Origin
United States

Dimensions

Outside Dia. (In.)
11.643
Pitch Dia.
10.4465
Length through Bore (In.)
3
Caliper Diameter
8.8083
Storage Length
11.64
Storage Width
11.64
Storage Height
3

Details

Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Teeth
13
Max. Bore (In.)
5.25
Weight
45.86
Number of Rows
1
Hardened Teeth
No
Chain Number
200
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.