Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B14

  • Mfr # 200B14

  • Zoro # G2458991


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
11.2349
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200B14
Zoro #
G2458991
UPC #
697950028262
Country of Origin
United States

Dimensions

Pitch Dia.
11.2349
Length through Bore (In.)
3.5
Outside Dia. (In.)
12.453
Storage Width
12.45
Storage Length
12.45
Caliper Diameter
9.6729
Storage Height
3.5

Details

Material
Steel
Number of Teeth
14
Bore Type
Reboreable
Chain Number
200
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
5.375
Weight
59.43
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.