Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B16

  • Mfr # 200B16

  • Zoro # G2459393


product price: $1,378.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
12.8146
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B16
Zoro #
G2459393
UPC #
697950028323
Country of Origin
United States

Dimensions

Pitch Dia.
12.8146
Length through Bore (In.)
3.5
Outside Dia. (In.)
14.068
Storage Width
14.07
Caliper Diameter
11.2526
Storage Height
3.5
Storage Length
14.07

Details

Material
Steel
Number of Teeth
16
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
B
Max. Bore (In.)
5.375
Type
Standard ANSI Roller
Weight
70.52
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.