Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B21

  • Mfr # 200B21

  • Zoro # G2457494


product price: $1,560.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Max. Bore (In.)
5.375
Length through Bore (In.)
3.5
Number of Teeth
21
Material
Steel
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B21
Zoro #
G2457494
UPC #
697950028477
Country of Origin
United States

Dimensions

Length through Bore (In.)
3.5
Outside Dia. (In.)
18.086
Pitch Dia.
16.7738
Storage Length
18.09
Storage Width
18.09
Caliper Diameter
15.1649
Storage Height
3.25

Details

Max. Bore (In.)
5.375
Number of Teeth
21
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Bore Type
Reboreable
Weight
105.02
Min. Bore
1.5
Hardened Teeth
No
Chain Number
200
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.