Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B22

  • Mfr # 200B22

  • Zoro # G2459953


product price: $1,770.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
17.5667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B22
Zoro #
G2459953
UPC #
697950028507
Country of Origin
United States

Dimensions

Pitch Dia.
17.5667
Outside Dia. (In.)
18.888
Length through Bore (In.)
4
Caliper Diameter
16.0047
Storage Width
18.89
Storage Length
18.89
Storage Height
4

Details

Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
5.75
Weight
128.4
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.