Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B23

  • Mfr # 200B23

  • Zoro # G2459341


product price: $1,894.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
18.3599
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B23
Zoro #
G2459341
UPC #
697950028538
Country of Origin
United States

Dimensions

Pitch Dia.
18.3599
Outside Dia. (In.)
19.689
Length through Bore (In.)
4
Storage Height
4
Caliper Diameter
16.7551
Storage Length
19.69
Storage Width
19.69

Details

Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
200
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
5.75
Weight
136.85
Min. Bore
1.5
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.