Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 200B24

  • Mfr # 200B24

  • Zoro # G2463410


product price: $1,988.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
200
Pitch Dia.
19.1532
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200B24
Zoro #
G2463410
UPC #
697950028569
Country of Origin
United States

Dimensions

Pitch Dia.
19.1532
Outside Dia. (In.)
20.489
Length through Bore (In.)
4
Storage Length
20.49
Storage Width
20.49
Storage Height
4
Caliper Diameter
17.5912

Details

Material
Steel
Number of Teeth
24
Bore Type
Reboreable
Chain Number
200
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
5.75
Weight
145.69
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.