Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B11

  • Mfr # 240B11

  • Zoro # G2440694


product price: $1,445.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Pitch Dia.
10.6484
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240B11
Zoro #
G2440694
UPC #
697950029092
Country of Origin
United States

Dimensions

Pitch Dia.
10.6484
Length through Bore (In.)
3.875
Outside Dia. (In.)
12.017
Storage Height
3.875
Caliper Diameter
8.665
Storage Length
12.02
Storage Width
12.02

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
11
Material
Steel
Max. Bore (In.)
4.75
Weight
59.38
Hardened Teeth
No
Number of Rows
1
Chain Number
240
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.