Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B12

  • Mfr # 240B12

  • Zoro # G2440423


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.996
Bore Type
Reboreable
Length through Bore (In.)
3.875
Type
Standard ANSI Roller
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240B12
Zoro #
G2440423
UPC #
697950029115
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.996
Length through Bore (In.)
3.875
Pitch Dia.
11.5911
Storage Height
3.875
Storage Length
13
Caliper Diameter
9.7161
Storage Width
13

Details

Bore Type
Reboreable
Type
Standard ANSI Roller
Sprocket Hub Type
B
Number of Teeth
12
Material
Steel
Max. Bore (In.)
5.375
Weight
70.41
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Chain Number
240
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.