Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B17

  • Mfr # 240B17

  • Zoro # G2441421


product price: $2,143.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Pitch Dia.
16.3266
Material
Steel
Length through Bore (In.)
4.125
Max. Bore (In.)
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240B17
Zoro #
G2441421
UPC #
697950029214
Country of Origin
United States

Dimensions

Pitch Dia.
16.3266
Length through Bore (In.)
4.125
Outside Dia. (In.)
17.849
Storage Width
17.85
Storage Height
4.125
Storage Length
17.85
Caliper Diameter
14.382

Details

Type
Standard ANSI Roller
Material
Steel
Max. Bore (In.)
5.5
Bore Type
Reboreable
Number of Teeth
17
Sprocket Hub Type
B
Weight
125.8
Chain Number
240
Hardened Teeth
No
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.