Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B18

  • Mfr # 240B18

  • Zoro # G2442112


product price: $2,555.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
240
Pitch Dia.
17.2763
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240B18
Zoro #
G2442112
UPC #
697950029238
Country of Origin
United States

Dimensions

Pitch Dia.
17.2763
Outside Dia. (In.)
18.814
Length through Bore (In.)
4.125
Caliper Diameter
15.4013
Storage Width
18.81
Storage Height
4.125
Storage Length
18.81

Details

Material
Steel
Number of Teeth
18
Bore Type
Reboreable
Chain Number
240
Max. Bore (In.)
5.5
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
137.54
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.