Zoro Homepage

Spk Roller B, 240B20

  • Mfr # 240B20

  • Zoro # G2442033


product price: $2,894.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
240
Pitch Dia.
19.1774
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240B20
Zoro #
G2442033
UPC #
697950029276
Country of Origin
United States

Dimensions

Pitch Dia.
19.1774
Outside Dia. (In.)
20.741
Length through Bore (In.)
4.125
Storage Height
4.125
Caliper Diameter
17.3024
Storage Length
20.74
Storage Width
20.74

Details

Material
Steel
Number of Teeth
20
Bore Type
Reboreable
Chain Number
240
Sprocket Hub Type
B
Max. Bore (In.)
5.5
Type
Standard ANSI Roller
Weight
163.13
Surface Treatment
Protective Coating
Min. Bore
1.5
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.