Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 240B25

  • Mfr # 240B25

  • Zoro # G2443241


product price: $3,754.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
240
Pitch Dia.
23.9362
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240B25
Zoro #
G2443241
UPC #
697950029313
Country of Origin
United States

Dimensions

Pitch Dia.
23.9362
Outside Dia. (In.)
25.547
Length through Bore (In.)
4.125
Storage Height
4.125
Storage Width
25.55
Caliper Diameter
22.014
Storage Length
25.55

Details

Material
Steel
Number of Teeth
25
Bore Type
Reboreable
Chain Number
240
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
5.5
Weight
239.35
Number of Rows
1
Hardened Teeth
No
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.