Zoro Homepage

Spk Roller B, 35B112

  • Mfr # 35B112

  • Zoro # G2445253


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1
Max. Bore (In.)
1.5
Material
Steel
Pitch Dia.
13.3708
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35B112
Zoro #
G2445253
UPC #
697950002774
Country of Origin
United States

Dimensions

Length through Bore (In.)
1
Pitch Dia.
13.3708
Outside Dia. (In.)
13.591
Storage Height
1
Caliper Diameter
13.1708
Storage Length
13.591
Storage Width
13.591

Details

Max. Bore (In.)
1.5
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
B
Bore Type
Reboreable
Number of Teeth
112
Weight
7.3
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
0.75
Chain Number
35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.