Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 40B84

  • Mfr # 40B84

  • Zoro # G2455832


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
84
Outside Dia. (In.)
13.663
Max. Bore (In.)
2.75
Material
Steel
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B84
Zoro #
G2455832
UPC #
697950006994
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.663
Length through Bore (In.)
1.25
Pitch Dia.
13.3721
Storage Length
13.66
Storage Height
1.25
Storage Width
13.66
Caliper Diameter
13.0601

Details

Number of Teeth
84
Max. Bore (In.)
2.75
Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
14.21
Chain Number
40
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.