Zoro Homepage

Spk Roller B, 40B96

  • Mfr # 40B96

  • Zoro # G2451571


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
15.573
Number of Teeth
96
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40B96
Zoro #
G2451571
UPC #
697950007021
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.573
Pitch Dia.
15.2816
Length through Bore (In.)
1.25
Storage Width
15.57
Storage Height
1.25
Caliper Diameter
14.9696
Storage Length
15.57

Details

Number of Teeth
96
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Material
Steel
Weight
17.46
Min. Bore
1
Chain Number
40
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.