Zoro Homepage

Spk Roller B, 41B80

  • Mfr # 41B80

  • Zoro # G2462029


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
2.75
Number of Teeth
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B80
Zoro #
G2462029
UPC #
697950009711
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.1875
Outside Dia. (In.)
13.026
Pitch Dia.
12.7357
Caliper Diameter
12.4297
Storage Height
1.1875
Storage Width
13.03
Storage Length
13.03

Details

Material
Steel
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
2.75
Number of Teeth
80
Sprocket Hub Type
B
Weight
11.18
Chain Number
41
Number of Rows
1
Min. Bore
0.75
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.