Zoro Homepage

Spk Roller B, 41B84

  • Mfr # 41B84

  • Zoro # G2461073


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Max. Bore (In.)
2.75
Material
Steel
Outside Dia. (In.)
13.663
Pitch Dia.
13.3721
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41B84
Zoro #
G2461073
UPC #
697950009742
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.663
Pitch Dia.
13.3721
Length through Bore (In.)
1.1875
Storage Width
13.66
Storage Length
13.66
Storage Height
1.1875
Caliper Diameter
13.0661

Details

Sprocket Hub Type
B
Max. Bore (In.)
2.75
Material
Steel
Number of Teeth
84
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
11.99
Chain Number
41
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.