Zoro Homepage

Spk Roller B, 50B112

  • Mfr # 50B112

  • Zoro # G2462561


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Length through Bore (In.)
1.75
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B112
Zoro #
G2462561
UPC #
697950013596
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
22.651
Pitch Dia.
22.2846
Storage Height
1.75
Storage Length
22.65
Storage Width
22.65
Caliper Diameter
21.8846

Details

Bore Type
Reboreable
Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Number of Teeth
112
Weight
42.05
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.