Zoro Homepage

Spk Roller B, 50B56

  • Mfr # 50B56

  • Zoro # G2460078


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
56
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
11.1467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B56
Zoro #
G2460078
UPC #
697950295909
Country of Origin
United States

Dimensions

Pitch Dia.
11.1467
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.504
Storage Length
11.5
Storage Width
11.5
Caliper Diameter
10.7467
Storage Height
1.25

Details

Material
Steel
Number of Teeth
56
Bore Type
Reboreable
Chain Number
50
Type
Standard ANSI Roller
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Weight
11.65
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.