Zoro Homepage

Spk Roller B, 50B57

  • Mfr # 50B57

  • Zoro # G2459299


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
50
Pitch Dia.
11.3455
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B57
Zoro #
G2459299
UPC #
697950078328
Country of Origin
United States

Dimensions

Pitch Dia.
11.3455
Length through Bore (In.)
1.25
Outside Dia. (In.)
11.703
Storage Length
11.7
Caliper Diameter
10.9412
Storage Width
11.7
Storage Height
1.25

Details

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
50
Type
Standard ANSI Roller
Max. Bore (In.)
2.5
Sprocket Hub Type
B
Weight
11.98
Number of Rows
1
Hardened Teeth
No
Surface Treatment
Protective Coating
Min. Bore
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.