Zoro Homepage

Spk Roller B, 50B95

  • Mfr # 50B95

  • Zoro # G2461380


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
95
Bore Type
Reboreable
Length through Bore (In.)
1.75
Pitch Dia.
18.9031
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B95
Zoro #
G2461380
UPC #
697950013541
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
18.9031
Outside Dia. (In.)
19.268
Storage Height
1.75
Storage Length
19.27
Caliper Diameter
18.5005
Storage Width
19.27

Details

Number of Teeth
95
Bore Type
Reboreable
Max. Bore (In.)
2.75
Type
Standard ANSI Roller
Material
Steel
Sprocket Hub Type
B
Weight
31.67
Min. Bore
1
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.