Zoro Homepage

Spk Roller B, 50B96

  • Mfr # 50B96

  • Zoro # G2460629


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Bore Type
Reboreable
Outside Dia. (In.)
19.467
Number of Teeth
96
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50B96
Zoro #
G2460629
UPC #
697950013565
Country of Origin
United States

Dimensions

Outside Dia. (In.)
19.467
Length through Bore (In.)
1.75
Pitch Dia.
19.102
Caliper Diameter
18.702
Storage Length
19.47
Storage Height
1.75
Storage Width
19.47

Details

Type
Standard ANSI Roller
Bore Type
Reboreable
Number of Teeth
96
Sprocket Hub Type
B
Max. Bore (In.)
2.75
Material
Steel
Weight
32.23
Hardened Teeth
No
Min. Bore
1
Chain Number
50
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.