Zoro Homepage

Spk Roller B, 60B38

  • Mfr # 60B38

  • Zoro # G2442864


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
38
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
9.0822
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B38
Zoro #
G2442864
UPC #
697950017662
Country of Origin
United States

Dimensions

Pitch Dia.
9.0822
Outside Dia. (In.)
9.501
Length through Bore (In.)
1.25
Storage Height
1.25
Caliper Diameter
8.6132
Storage Width
9.5
Storage Length
9.5

Details

Material
Steel
Number of Teeth
38
Bore Type
Reboreable
Chain Number
60
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Weight
10.91
Surface Treatment
Protective Coating
Min. Bore
1
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.