Zoro Homepage

Spk Roller B, 60B49

  • Mfr # 60B49

  • Zoro # G2446069


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Sprocket Hub Type
B
Outside Dia. (In.)
12.132
Type
Standard ANSI Roller
Number of Teeth
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B49
Zoro #
G2446069
UPC #
697950295954
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.132
Pitch Dia.
11.7059
Storage Width
12.13
Storage Height
1.25
Caliper Diameter
11.2309
Storage Length
12.13

Details

Sprocket Hub Type
B
Type
Standard ANSI Roller
Number of Teeth
49
Bore Type
Reboreable
Max. Bore (In.)
2.75
Material
Steel
Weight
16.35
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.9375
Hardened Teeth
No
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.