Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B53

  • Mfr # 60B53

  • Zoro # G2451230


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
13.088
Length through Bore (In.)
1.25
Bore Type
Reboreable
Material
Steel
Pitch Dia.
12.6602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B53
Zoro #
G2451230
UPC #
697950295985
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.088
Length through Bore (In.)
1.25
Pitch Dia.
12.6602
Storage Width
13.09
Storage Height
1.25
Caliper Diameter
12.1856
Storage Length
13.09

Details

Bore Type
Reboreable
Material
Steel
Sprocket Hub Type
B
Number of Teeth
53
Type
Standard ANSI Roller
Max. Bore (In.)
2.75
Weight
18.66
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Min. Bore
0.9375
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.