Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B56

  • Mfr # 60B56

  • Zoro # G2452131


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Length through Bore (In.)
1.75
Number of Teeth
56
Pitch Dia.
13.376
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B56
Zoro #
G2452131
UPC #
697950018126
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
13.376
Outside Dia. (In.)
13.805
Caliper Diameter
12.907
Storage Width
13.8
Storage Height
1.75
Storage Length
13.8

Details

Bore Type
Reboreable
Number of Teeth
56
Max. Bore (In.)
2.75
Type
Standard ANSI Roller
Sprocket Hub Type
B
Material
Steel
Weight
22.16
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.25
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.