Zoro Homepage

Spk Roller B, 60B57

  • Mfr # 60B57

  • Zoro # G2450040


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
14.044
Sprocket Hub Type
B
Pitch Dia.
13.6146
Bore Type
Reboreable
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B57
Zoro #
G2450040
UPC #
697950296005
Country of Origin
United States

Dimensions

Outside Dia. (In.)
14.044
Pitch Dia.
13.6146
Length through Bore (In.)
1.75
Storage Height
1.75
Storage Length
14.04
Caliper Diameter
13.1404
Storage Width
14.04

Details

Sprocket Hub Type
B
Bore Type
Reboreable
Max. Bore (In.)
2.75
Material
Steel
Type
Standard ANSI Roller
Number of Teeth
57
Weight
22.8
Chain Number
60
Min. Bore
1.25
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.