Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B59

  • Mfr # 60B59

  • Zoro # G2450284


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.75
Bore Type
Reboreable
Length through Bore (In.)
1.75
Number of Teeth
59
Pitch Dia.
14.0919
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B59
Zoro #
G2450284
UPC #
697950296029
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
14.0919
Outside Dia. (In.)
14.522
Caliper Diameter
13.6179
Storage Width
14.52
Storage Height
1.75
Storage Length
14.52

Details

Max. Bore (In.)
2.75
Bore Type
Reboreable
Number of Teeth
59
Sprocket Hub Type
B
Material
Steel
Type
Standard ANSI Roller
Weight
24.11
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.25
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.