Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B65

  • Mfr # 60B65

  • Zoro # G2446708


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
2.75
Outside Dia. (In.)
15.956
Material
Steel
Sprocket Hub Type
B
Number of Teeth
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B65
Zoro #
G2446708
UPC #
697950018263
Country of Origin
United States

Dimensions

Outside Dia. (In.)
15.956
Pitch Dia.
15.5237
Length through Bore (In.)
1.75
Storage Width
15.96
Storage Height
1.75
Caliper Diameter
15.0502
Storage Length
15.96

Details

Max. Bore (In.)
2.75
Material
Steel
Sprocket Hub Type
B
Number of Teeth
65
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
28.34
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.