Zoro Homepage

Spk Roller B, 60B68

  • Mfr # 60B68

  • Zoro # G2449882


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
68
Outside Dia. (In.)
16.672
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B68
Zoro #
G2449882
UPC #
697950018294
Country of Origin
United States

Dimensions

Outside Dia. (In.)
16.672
Pitch Dia.
16.2396
Length through Bore (In.)
1.75
Storage Width
16.67
Storage Height
1.75
Storage Length
16.67
Caliper Diameter
15.7706

Details

Number of Teeth
68
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
2.75
Weight
30.61
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.