Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B76

  • Mfr # 60B76

  • Zoro # G2449639


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
B
Outside Dia. (In.)
18.583
Length through Bore (In.)
2
Material
Steel
Max. Bore (In.)
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60B76
Zoro #
G2449639
UPC #
697950018379
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.583
Length through Bore (In.)
2
Pitch Dia.
18.1488
Storage Height
2
Storage Length
18.58
Storage Width
18.58
Caliper Diameter
17.6798

Details

Sprocket Hub Type
B
Material
Steel
Max. Bore (In.)
2.75
Bore Type
Reboreable
Number of Teeth
76
Type
Standard ANSI Roller
Weight
38.07
Surface Treatment
Protective Coating
Chain Number
60
Min. Bore
1.25
Number of Rows
1
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.