Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 60B84

  • Mfr # 60B84

  • Zoro # G2452892


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
60
Pitch Dia.
20.0582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60B84
Zoro #
G2452892
UPC #
697950018423
Country of Origin
United States

Dimensions

Pitch Dia.
20.0582
Length through Bore (In.)
2
Outside Dia. (In.)
20.494
Storage Height
2
Storage Width
20.49
Storage Length
20.49
Caliper Diameter
19.5892

Details

Material
Steel
Number of Teeth
84
Bore Type
Reboreable
Chain Number
60
Max. Bore (In.)
3.25
Sprocket Hub Type
B
Type
Standard ANSI Roller
Weight
46.9
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.