Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B25

  • Mfr # 80B25

  • Zoro # G3378850


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
25
Length through Bore (In.)
1.75
Pitch Dia.
7.9787
Weight
11.95
Outside Dia. (In.)
8.516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80B25
Zoro #
G3378850
UPC #
697950020891
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.9787
Outside Dia. (In.)
8.516
Caliper Diameter
7.338
Storage Length
8.52
Storage Height
1.75
Storage Width
8.52

Details

Number of Teeth
25
Weight
11.95
Max. Bore (In.)
2.75
Sprocket Hub Type
B
Bore Type
Reboreable
Type
Standard ANSI Roller
Material
Steel
Min. Bore
1
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.