Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B39

  • Mfr # 80B39

  • Zoro # G2460008


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
39
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
12.4275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B39
Zoro #
G2460008
UPC #
697950021263
Country of Origin
United States

Dimensions

Pitch Dia.
12.4275
Length through Bore (In.)
2
Outside Dia. (In.)
12.987
Storage Length
12.99
Storage Height
2
Caliper Diameter
11.7924
Storage Width
12.99

Details

Material
Steel
Number of Teeth
39
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
25.37
Min. Bore
1.1875
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.