Zoro Homepage

Spk Roller B, 80B41

  • Mfr # 80B41

  • Zoro # G3315248


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Bore Type
Reboreable
Outside Dia. (In.)
13.625
Sprocket Hub Type
B
Number of Teeth
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B41
Zoro #
G3315248
UPC #
697950021317
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.625
Length through Bore (In.)
2
Pitch Dia.
13.0635
Storage Height
2
Storage Length
13.63
Caliper Diameter
12.4289
Storage Width
13.63

Details

Material
Steel
Bore Type
Reboreable
Sprocket Hub Type
B
Number of Teeth
41
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Weight
27.31
Surface Treatment
Protective Coating
Min. Bore
1.25
Hardened Teeth
No
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.