Zoro Homepage

Spk Roller B, 80B43

  • Mfr # 80B43

  • Zoro # G2459350


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
43
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
13.6995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B43
Zoro #
G2459350
UPC #
697950296043
Country of Origin
United States

Dimensions

Pitch Dia.
13.6995
Length through Bore (In.)
2
Outside Dia. (In.)
14.263
Storage Width
14.26
Caliper Diameter
13.0654
Storage Length
14.26
Storage Height
2

Details

Material
Steel
Number of Teeth
43
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
29.43
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.