Zoro Homepage

Spk Roller B, 80B46

  • Mfr # 80B46

  • Zoro # G2458501


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
46
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
14.6536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B46
Zoro #
G2458501
UPC #
697950021423
Country of Origin
United States

Dimensions

Pitch Dia.
14.6536
Outside Dia. (In.)
15.219
Length through Bore (In.)
2
Caliper Diameter
14.0286
Storage Width
15.22
Storage Length
15.22
Storage Height
2

Details

Material
Steel
Number of Teeth
46
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Weight
32.8
Hardened Teeth
No
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.