Zoro Homepage

Spk Roller B, 80B47

  • Mfr # 80B47

  • Zoro # G2457530


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
14.9717
Material
Steel
Outside Dia. (In.)
15.538
Sprocket Hub Type
B
Number of Teeth
47
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B47
Zoro #
G2457530
UPC #
697950078304
Country of Origin
United States

Dimensions

Pitch Dia.
14.9717
Outside Dia. (In.)
15.538
Length through Bore (In.)
2
Storage Width
15.54
Caliper Diameter
14.3383
Storage Height
2
Storage Length
15.54

Details

Material
Steel
Sprocket Hub Type
B
Number of Teeth
47
Type
Standard ANSI Roller
Bore Type
Reboreable
Max. Bore (In.)
3.25
Weight
33.97
Hardened Teeth
No
Chain Number
80
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.