Zoro Homepage

Spk Roller B, 80B51

  • Mfr # 80B51

  • Zoro # G2459378


product price: $473.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
51
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
16.2441
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B51
Zoro #
G2459378
UPC #
697950296050
Country of Origin
United States

Dimensions

Pitch Dia.
16.2441
Outside Dia. (In.)
16.813
Length through Bore (In.)
2.062
Storage Width
16.81
Storage Height
2.062
Storage Length
16.81
Caliper Diameter
15.6114

Details

Material
Steel
Number of Teeth
51
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Sprocket Hub Type
B
Max. Bore (In.)
3.25
Weight
39.21
Min. Bore
1.25
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.