Zoro Homepage

Spk Roller B, 80B52

  • Mfr # 80B52

  • Zoro # G2460452


product price: $476.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
16.5622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B52
Zoro #
G2460452
UPC #
697950296067
Country of Origin
United States

Dimensions

Pitch Dia.
16.5622
Outside Dia. (In.)
17.132
Length through Bore (In.)
2
Storage Height
2
Caliper Diameter
15.9372
Storage Length
17.13
Storage Width
17.13

Details

Material
Steel
Number of Teeth
52
Bore Type
Reboreable
Chain Number
80
Max. Bore (In.)
3.25
Type
Standard ANSI Roller
Sprocket Hub Type
B
Weight
40.22
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.