Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B54

  • Mfr # 80B54

  • Zoro # G2458413


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
17.1984
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B54
Zoro #
G2458413
UPC #
697950021553
Country of Origin
United States

Dimensions

Pitch Dia.
17.1984
Length through Bore (In.)
2
Outside Dia. (In.)
17.769
Storage Height
2
Caliper Diameter
16.5734
Storage Width
17.77
Storage Length
17.77

Details

Material
Steel
Number of Teeth
54
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Max. Bore (In.)
3.5
Type
Standard ANSI Roller
Weight
44.49
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.25
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.