Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller B, 80B55

  • Mfr # 80B55

  • Zoro # G2460732


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
18.088
Max. Bore (In.)
3.5
Length through Bore (In.)
2.062
Number of Teeth
55
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B55
Zoro #
G2460732
UPC #
697950296081
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.088
Length through Bore (In.)
2.062
Pitch Dia.
17.5166
Storage Width
18.09
Caliper Diameter
16.8845
Storage Length
18.09
Storage Height
2

Details

Max. Bore (In.)
3.5
Number of Teeth
55
Material
Steel
Sprocket Hub Type
B
Type
Standard ANSI Roller
Bore Type
Reboreable
Weight
46.23
Surface Treatment
Protective Coating
Min. Bore
1.25
Number of Rows
1
Hardened Teeth
No
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.