Zoro Homepage

Spk Roller B, 80B56

  • Mfr # 80B56

  • Zoro # G2458623


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
56
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
17.8347
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B56
Zoro #
G2458623
UPC #
697950296098
Country of Origin
United States

Dimensions

Pitch Dia.
17.8347
Length through Bore (In.)
2.062
Outside Dia. (In.)
18.407
Storage Height
2.062
Caliper Diameter
17.2097
Storage Width
18.41
Storage Length
18.41

Details

Material
Steel
Number of Teeth
56
Bore Type
Reboreable
Chain Number
80
Sprocket Hub Type
B
Type
Standard ANSI Roller
Max. Bore (In.)
3.5
Weight
47.63
Min. Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.