Zoro Homepage

Spk Roller B, 80B57

  • Mfr # 80B57

  • Zoro # G2460349


product price: $541.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
18.1529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B57
Zoro #
G2460349
UPC #
697950296104
Country of Origin
United States

Dimensions

Pitch Dia.
18.1529
Length through Bore (In.)
2.062
Outside Dia. (In.)
18.725
Storage Length
18.73
Storage Width
18.73
Storage Height
2
Caliper Diameter
17.521

Details

Material
Steel
Number of Teeth
57
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Weight
49.06
Number of Rows
1
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.