Zoro Homepage

Spk Roller B, 80B58

  • Mfr # 80B58

  • Zoro # G2459883


product price: $558.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
58
Bore Type
Reboreable
Chain Number
80
Pitch Dia.
18.471
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80B58
Zoro #
G2459883
UPC #
697950296111
Country of Origin
United States

Dimensions

Pitch Dia.
18.471
Outside Dia. (In.)
19.044
Length through Bore (In.)
2.062
Storage Width
19.04
Caliper Diameter
17.846
Storage Height
2
Storage Length
19.04

Details

Material
Steel
Number of Teeth
58
Bore Type
Reboreable
Chain Number
80
Type
Standard ANSI Roller
Max. Bore (In.)
3.5
Sprocket Hub Type
B
Weight
50.51
Min. Bore
1.25
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.